Timing Belt, 1092-14M-85, Curvilinear
Mfr # 1092-14M-85
Zoro # G716064515
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1,092 mm
Industry Number
1092-14M-85
Material
Neoprene
Top Width
85 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1092-14M-85
Zoro #
G716064515
UPC #
072053633542
Country of Origin
United States
Dimensions
Pitch Length
1,092 mm
Top Width
85 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
1092-14M-85
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
78
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Pitch
14 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1092-14M-85, Number of Teeth 78, Pitch 14 mm, Pitch Length 1,092 mm, Tooth Location One Side, Top Width 85 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.