Timing Belt, 1100H075, Trapezoidal
Mfr # 1100H075
Zoro # G016211619
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
212 Degrees F
Number of Teeth
220
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100H075
Zoro #
G016211619
UPC #
072053565638
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
11 in
Belt Trade Size
H
Details
Maximum Operating Temperature
212 Degrees F
Number of Teeth
220
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Industry Number
1100H075
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Pitch
0.5 in
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1100H075, Number of Teeth 220, Pitch 0.5 in, Pitch Length 110 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.