Timing Belt, 1100H100, Trapezoidal
Mfr # 1100H100
Zoro # G216063155
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Pitch Length
11 in
Top Width
1 in
Industry Number
1100H100
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100H100
Zoro #
G216063155
UPC #
072053566000
Country of Origin
United States
Dimensions
Pitch Length
11 in
Top Width
1 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
1100H100
Item
Timing Belt
Application
General Industrial
Color
Black
Number of Teeth
220
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1100H100, Number of Teeth 220, Pitch 0.5 in, Pitch Length 110 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.