Zoro Homepage

Timing Belt, 1100H200, Trapezoidal

  • Mfr # 1100H200

  • Zoro # G916211627


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Industry Number
1100H200
Application
General Industrial
Belt Material
Neoprene
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100H200
Zoro #
G916211627
UPC #
072053566956
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
11 in
Belt Trade Size
H

Details

Tooth Shape
Trapezoidal
Industry Number
1100H200
Application
General Industrial
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
220
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1100H200, Number of Teeth 220, Pitch 0.5 in, Pitch Length 110 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.