Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 110XL025, Trapezoidal

  • Mfr # 110XL025

  • Zoro # G816211987


product price: $5.39
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XL025
Zoro #
G816211987
UPC #
072053562774
Country of Origin
United States

Dimensions

Pitch Length
11 in
Belt Trade Size
XL
Top Width
1/4 in

Details

Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
55
Item
Timing Belt
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Industry Number
110XL025

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 110XL025, Number of Teeth 55, Pitch 0.2 in, Pitch Length 11 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.