Zoro Homepage

Timing Belt, 111-3M-06, Curvilinear

  • Mfr # 111-3M-06

  • Zoro # G316064182


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Pitch Length
111 mm
Top Width
6 mm
Material
Neoprene
Industry Number
111-3M-06
Number of Teeth
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-3M-06
Zoro #
G316064182
UPC #
072053888881
Country of Origin
United States

Dimensions

Pitch Length
111 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
111-3M-06
Number of Teeth
37
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Color
Black
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 111-3M-06, Number of Teeth 37, Pitch 3 mm, Pitch Length 111 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.