Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 111-3MGT-06

  • Mfr # 111-3MGT-06

  • Zoro # G016064918


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Neoprene
Pitch Length
111 mm
Top Width
6 mm
Industry Number
111-3MGT-06
Application
Appliances, Business Machines, Servomotor Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-3MGT-06
Zoro #
G016064918
UPC #
770075595144
Country of Origin
United States

Dimensions

Pitch Length
111 mm
Top Width
6 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
111-3MGT-06
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
3 mm
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
37
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 111-3MGT-06, Number of Teeth 37, Pitch 3 mm, Pitch Length 111 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.