Zoro Homepage

Timing Belt, 111-3MGT-09

  • Mfr # 111-3MGT-09

  • Zoro # G116065167


product price: $10.59
/ea

Key Features

Industry Number
111-3MGT-09
Material
Neoprene
Pitch Length
111 mm
Top Width
9 mm
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-3MGT-09
Zoro #
G116065167
UPC #
770075595557
Country of Origin
United States

Dimensions

Pitch Length
111 mm
Top Width
9 mm
Belt Trade Size
GT

Details

Industry Number
111-3MGT-09
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Number of Teeth
37
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 111-3MGT-09, Number of Teeth 37, Pitch 3 mm, Pitch Length 111 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.