Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 112-2MGT-04

  • Mfr # 112-2MGT-04

  • Zoro # G216065715


product price: $4.19
/ea

Key Features

Pitch Length
112 mm
Industry Number
112-2MGT-04
Top Width
4 mm
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-2MGT-04
Zoro #
G216065715
UPC #
770075593584
Country of Origin
United States

Dimensions

Pitch Length
112 mm
Top Width
4 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
112-2MGT-04
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Pitch
2 mm
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
56

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 112-2MGT-04, Number of Teeth 56, Pitch 2 mm, Pitch Length 112 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.