Zoro Homepage

Timing Belt, 8MGT-896-12, Curvilinear

  • Mfr # 8MGT-896-12

  • Zoro # G916090413


product price: $49.69
/ea

Key Features

Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-896-12
Zoro #
G916090413
UPC #
072053450545
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
896 mm
Top Width
12 mm

Details

Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
112
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-896-12
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-896-12, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.