Timing Belt, 1120XH300, Trapezoidal
Mfr # 1120XH300
Zoro # G916211771
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.875 in
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1120XH300
Application
General Industrial
Belt Trade Size
XH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120XH300
Zoro #
G916211771
UPC #
072053347081
Country of Origin
United States
Dimensions
Belt Trade Size
XH
Pitch Length
112 in
Top Width
3 in
Details
Pitch
0.875 in
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1120XH300
Application
General Industrial
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
128
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1120XH300, Number of Teeth 128, Pitch 0.875 in, Pitch Length 112 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.