Zoro Homepage

Timing Belt, 1120XH400, Trapezoidal

  • Mfr # 1120XH400

  • Zoro # G616211750


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
112 in
Industry Number
1120XH400
Top Width
4 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
XH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120XH400
Zoro #
G616211750
UPC #
072053347203
Country of Origin
United States

Dimensions

Pitch Length
112 in
Top Width
4 in
Belt Trade Size
XH

Details

Industry Number
1120XH400
Reinforcing Cord Material
Fiberglass
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
128
Application
General Industrial
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1120XH400, Number of Teeth 128, Pitch 0.875 in, Pitch Length 112 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.