Timing Belt, 112MXL012, Trapezoidal
Mfr # 112MXL012
Zoro # G916065084
product price: $3.69
/eaKey Features
Material
Neoprene
Industry Number
112MXL012
Pitch Length
11.2 in
Top Width
1/8 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112MXL012
Zoro #
G916065084
UPC #
072053562170
Country of Origin
United States
Dimensions
Pitch Length
11.2 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
112MXL012
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
140
Belt Material
Neoprene
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 112MXL012, Number of Teeth 140, Pitch 0.08 in, Pitch Length 11.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.