Zoro Homepage

Timing Belt, 112MXL019, Trapezoidal

  • Mfr # 112MXL019

  • Zoro # G616064660


product price: $4.49
/ea

Key Features

Industry Number
112MXL019
Pitch Length
11.2 in
Material
Neoprene
Top Width
3/16 in
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112MXL019
Zoro #
G616064660
UPC #
072053562361
Country of Origin
United States

Dimensions

Pitch Length
11.2 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Industry Number
112MXL019
Item
Timing Belt
Material
Neoprene
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
140
Color
Black
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 112MXL019, Number of Teeth 140, Pitch 0.08 in, Pitch Length 11.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.