Zoro Homepage

Timing Belt, 112MXL025, Trapezoidal

  • Mfr # 112MXL025

  • Zoro # G916211924


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Pitch Length
11.2 in
Top Width
1/4 in
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
MXL
Number of Teeth
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112MXL025
Zoro #
G916211924
UPC #
072053562569
Country of Origin
United States

Dimensions

Pitch Length
11.2 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Minimum Operating Temperature
-22 Degrees F
Number of Teeth
140
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
112MXL025
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Tooth Location
One Side
Pitch
0.08 in
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 112MXL025, Number of Teeth 140, Pitch 0.08 in, Pitch Length 11.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.