Zoro Homepage

Timing Belt, 112XL037, Trapezoidal

  • Mfr # 112XL037

  • Zoro # G916212020


product price: $10.19
/ea

Key Features

Industry Number
112XL037
Application
General Industrial
Tooth Location
One Side
Belt Trade Size
XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112XL037
Zoro #
G916212020
UPC #
072053936315
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
11.2 in
Top Width
3/8 in

Details

Industry Number
112XL037
Application
General Industrial
Item
Timing Belt
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
56
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 112XL037, Number of Teeth 56, Pitch 0.2 in, Pitch Length 11.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.