Zoro Homepage

Timing Belt, 1140H100, Trapezoidal

  • Mfr # 1140H100

  • Zoro # G116063118


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
1 in
Industry Number
1140H100
Pitch Length
114 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140H100
Zoro #
G116063118
UPC #
072053566222
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
114 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1140H100
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
228
Pitch
0.5 in
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1140H100, Number of Teeth 228, Pitch 0.5 in, Pitch Length 114 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.