Timing Belt, 114XL037, Trapezoidal
Mfr # 114XL037
Zoro # G316212040
product price: $8.39
/eaKey Features
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Top Width
3/8 in
Pitch Length
11.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114XL037
Zoro #
G316212040
UPC #
072053936339
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
11.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Industry Number
114XL037
Number of Teeth
57
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 114XL037, Number of Teeth 57, Pitch 0.2 in, Pitch Length 11.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.