Zoro Homepage

Timing Belt, 1150-5MGT-15

  • Mfr # 1150-5MGT-15

  • Zoro # G116211885


product price: $41.59
/ea

Key Features

Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Top Width
15 mm
Belt Trade Size
GT
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-5MGT-15
Zoro #
G116211885
UPC #
770075596677
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
GT
Pitch Length
1,150 mm

Details

Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Industry Number
1150-5MGT-15
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Number of Teeth
230
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1150-5MGT-15, Number of Teeth 230, Pitch 5 mm, Pitch Length 1,150 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.