Timing Belt, 1150-5MGT-25
Mfr # 1150-5MGT-25
Zoro # G716063884
product price: $68.39
/eaKey Features
Pitch Length
1,150 mm
Material
Neoprene
Industry Number
1150-5MGT-25
Top Width
25 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150-5MGT-25
Zoro #
G716063884
UPC #
770075591726
Country of Origin
United States
Dimensions
Pitch Length
1,150 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
1150-5MGT-25
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
5 mm
Number of Teeth
230
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1150-5MGT-25, Number of Teeth 230, Pitch 5 mm, Pitch Length 1,150 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.