Timing Belt, 115MXL025, Trapezoidal
Mfr # 115MXL025
Zoro # G316212095
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Industry Number
115MXL025
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115MXL025
Zoro #
G316212095
UPC #
072053888966
Country of Origin
United States
Dimensions
Belt Trade Size
MXL
Pitch Length
11.52 in
Top Width
1/4 in
Details
Item
Timing Belt
Industry Number
115MXL025
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
144
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 115MXL025, Number of Teeth 144, Pitch 0.08 in, Pitch Length 11.5 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.