Zoro Homepage

Timing Belt, 1164-2MGT-09

  • Mfr # 1164-2MGT-09

  • Zoro # G916211641


product price: $18.69
/ea

Key Features

Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Top Width
9 mm
Industry Number
1164-2MGT-09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1164-2MGT-09
Zoro #
G916211641
UPC #
770075595120
Country of Origin
United States

Dimensions

Top Width
9 mm
Belt Trade Size
GT
Pitch Length
1,164 mm

Details

Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Industry Number
1164-2MGT-09
Minimum Operating Temperature
-22 Degrees F
Color
Black
Pitch
2 mm
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
582
Belt Series
PowerGrip(R) GT(R)3 Belts
Item
Timing Belt
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1164-2MGT-09, Number of Teeth 582, Pitch 2 mm, Pitch Length 1,164 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.