Zoro Homepage

Timing Belt, 116XL025, Trapezoidal

  • Mfr # 116XL025

  • Zoro # G516064050


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Industry Number
116XL025
Material
Neoprene
Pitch Length
11.6 in
Top Width
1/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116XL025
Zoro #
G516064050
UPC #
072053936353
Country of Origin
United States

Dimensions

Pitch Length
11.6 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Industry Number
116XL025
Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
58
Pitch
0.2 in
Tooth Shape
Trapezoidal
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 116XL025, Number of Teeth 58, Pitch 0.2 in, Pitch Length 11.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.