Zoro Homepage

Timing Belt, 116XL037, Trapezoidal

  • Mfr # 116XL037

  • Zoro # G716212077


product price: $7.89
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Trade Size
XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116XL037
Zoro #
G716212077
UPC #
072053703634
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
11.6 in

Details

Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Color
Black
Application
General Industrial
Number of Teeth
58
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
116XL037
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 116XL037, Number of Teeth 58, Pitch 0.2 in, Pitch Length 11.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.