Zoro Homepage

Timing Belt, 1176-8M-30, Curvilinear

  • Mfr # 1176-8M-30

  • Zoro # G716064485


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Industry Number
1176-8M-30
Pitch Length
1,176 mm
Top Width
30 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176-8M-30
Zoro #
G716064485
UPC #
770075525530
Country of Origin
United States

Dimensions

Pitch Length
1,176 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
1176-8M-30
Item
Timing Belt
Pitch
8 mm
Number of Teeth
147
Application
Machine Tool, Paper & Textile
Tooth Location
One Side
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1176-8M-30, Number of Teeth 147, Pitch 8 mm, Pitch Length 1,176 mm, Tooth Location One Side, Top Width 30 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.