Zoro Homepage

Timing Belt, 1176-8M-50, Curvilinear

  • Mfr # 1176-8M-50

  • Zoro # G316064571


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,176 mm
Industry Number
1176-8M-50
Material
Neoprene
Top Width
50 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176-8M-50
Zoro #
G316064571
UPC #
770075525547
Country of Origin
United States

Dimensions

Pitch Length
1,176 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Industry Number
1176-8M-50
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
147
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Material
Neoprene
Application
Machine Tool, Paper & Textile
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1176-8M-50, Number of Teeth 147, Pitch 8 mm, Pitch Length 1,176 mm, Tooth Location One Side, Top Width 50 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.