Zoro Homepage

Timing Belt, 1190-14MGT-170

  • Mfr # 1190-14MGT-170

  • Zoro # G716063976


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Top Width
170 mm
Industry Number
1190-14MGT-170
Pitch Length
1,190 mm
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190-14MGT-170
Zoro #
G716063976
UPC #
770075789901
Country of Origin
United States

Dimensions

Top Width
170 mm
Pitch Length
1,190 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Ethylene Elastomer
Industry Number
1190-14MGT-170
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
85
Belt Material
Ethylene Elastomer
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
14 mm
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1190-14MGT-170, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.