Timing Belt, 1191-3M-15, Curvilinear
Mfr # 1191-3M-15
Zoro # G916064384
product price: $40.59
/eaKey Features
Pitch Length
1,191 mm
Top Width
15 mm
Industry Number
1191-3M-15
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191-3M-15
Zoro #
G916064384
UPC #
072053610543
Country of Origin
United States
Dimensions
Pitch Length
1,191 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
1191-3M-15
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
397
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1191-3M-15, Number of Teeth 397, Pitch 3 mm, Pitch Length 1,191 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.