Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1200XXH300, Trapezoidal

  • Mfr # 1200XXH300

  • Zoro # G216211839


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Belt Trade Size
XXH
Color
Black
Tooth Location
One Side
Pitch Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200XXH300
Zoro #
G216211839
UPC #
072053347579
Country of Origin
United States

Dimensions

Belt Trade Size
XXH
Pitch Length
12 in
Top Width
3 in

Details

Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
96
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1200XXH300
Belt Material
Neoprene
Application
General Industrial
Pitch
1.25 in
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1200XXH300, Number of Teeth 96, Pitch 1.25 in, Pitch Length 120 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.