Timing Belt, 1200XXH500, Trapezoidal
Mfr # 1200XXH500
Zoro # G416065362
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
12 in
Industry Number
1200XXH500
Top Width
5 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200XXH500
Zoro #
G416065362
UPC #
072053347739
Country of Origin
United States
Dimensions
Pitch Length
12 in
Top Width
5 in
Belt Trade Size
XXH
Details
Industry Number
1200XXH500
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
96
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
1.25 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1200XXH500, Number of Teeth 96, Pitch 1.25 in, Pitch Length 120 in, Tooth Location One Side, Top Width 5 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.