Zoro Homepage

Timing Belt, 120MXL012, Trapezoidal

  • Mfr # 120MXL012

  • Zoro # G416211998


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Application
General Industrial
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Top Width
1/8 in
Industry Number
120MXL012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120MXL012
Zoro #
G416211998
UPC #
072053562187
Country of Origin
United States

Dimensions

Top Width
1/8 in
Belt Trade Size
MXL
Pitch Length
12 in

Details

Application
General Industrial
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Industry Number
120MXL012
Number of Teeth
150
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 120MXL012, Number of Teeth 150, Pitch 0.08 in, Pitch Length 12 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.