Timing Belt, 120MXL025, Trapezoidal
Mfr # 120MXL025
Zoro # G416211912
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Top Width
1/4 in
Pitch Length
12 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120MXL025
Zoro #
G416211912
UPC #
072053562576
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
12 in
Belt Trade Size
MXL
Details
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
150
Industry Number
120MXL025
Belt Material
Neoprene
Application
General Industrial
Pitch
0.08 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 120MXL025, Number of Teeth 150, Pitch 0.08 in, Pitch Length 12 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.