Zoro Homepage

Timing Belt, 120XL025, Trapezoidal

  • Mfr # 120XL025

  • Zoro # G516063916


product price: $6.19
/ea

Key Features

Material
Neoprene
Pitch Length
12 in
Industry Number
120XL025
Top Width
1/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120XL025
Zoro #
G516063916
UPC #
072053562781
Country of Origin
United States

Dimensions

Pitch Length
12 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
120XL025
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Number of Teeth
60
Color
Black
Tooth Location
One Side
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 120XL025, Number of Teeth 60, Pitch 0.2 in, Pitch Length 12 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.