Timing Belt, 122MXL012, Trapezoidal
Mfr # 122MXL012
Zoro # G116064405
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Top Width
1/8 in
Material
Neoprene
Industry Number
122MXL012
Pitch Length
12.24 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122MXL012
Zoro #
G116064405
UPC #
072053889017
Country of Origin
United States
Dimensions
Top Width
1/8 in
Pitch Length
12.24 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
122MXL012
Tooth Location
One Side
Number of Teeth
153
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 122MXL012, Number of Teeth 153, Pitch 0.08 in, Pitch Length 12.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.