Zoro Homepage

Timing Belt, 122MXL019, Trapezoidal

  • Mfr # 122MXL019

  • Zoro # G916064322


product price: $5.69
/ea

Key Features

Material
Neoprene
Industry Number
122MXL019
Pitch Length
12.24 in
Top Width
3/16 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122MXL019
Zoro #
G916064322
UPC #
072053889024
Country of Origin
United States

Dimensions

Pitch Length
12.24 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
122MXL019
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Application
General Industrial
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
153

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 122MXL019, Number of Teeth 153, Pitch 0.08 in, Pitch Length 12.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.