Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 124L050, Trapezoidal

  • Mfr # 124L050

  • Zoro # G716063617


product price: $16.59
/ea

Key Features

Industry Number
124L050
Material
Neoprene
Pitch Length
12.38 in
Top Width
1/2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124L050
Zoro #
G716063617
UPC #
072053296594
Country of Origin
United States

Dimensions

Pitch Length
12.38 in
Top Width
1/2 in
Belt Trade Size
L

Details

Industry Number
124L050
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial
Pitch
0.375 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
33

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 124L050, Number of Teeth 33, Pitch 0.375 in, Pitch Length 12.4 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.