Zoro Homepage

Timing Belt, 124L075, Trapezoidal

  • Mfr # 124L075

  • Zoro # G316212064


product price: $20.19
/ea

Key Features

Pitch Length
12.38 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124L075
Zoro #
G316212064
UPC #
072053564495
Country of Origin
United States

Dimensions

Pitch Length
12.38 in
Top Width
3/4 in
Belt Trade Size
L

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
33
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Industry Number
124L075
Color
Black
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 124L075, Number of Teeth 33, Pitch 0.375 in, Pitch Length 12.4 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.