Timing Belt, 124XL037, Trapezoidal
Mfr # 124XL037
Zoro # G916063516
product price: $14.29
/eaKey Features
Pitch Length
12.4 in
Industry Number
124XL037
Top Width
3/8 in
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124XL037
Zoro #
G916063516
UPC #
072053704419
Country of Origin
United States
Dimensions
Pitch Length
12.4 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
124XL037
Material
Neoprene
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Number of Teeth
62
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 124XL037, Number of Teeth 62, Pitch 0.2 in, Pitch Length 12.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.