Timing Belt, 1250H075, Trapezoidal
Mfr # 1250H075
Zoro # G916211634
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
250
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250H075
Zoro #
G916211634
UPC #
072053565645
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
3/4 in
Pitch Length
125 in
Details
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
250
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Industry Number
1250H075
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1250H075, Number of Teeth 250, Pitch 0.5 in, Pitch Length 125 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.