Zoro Homepage

Timing Belt, 1250H100, Trapezoidal

  • Mfr # 1250H100

  • Zoro # G516063138


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Material
Neoprene
Pitch Length
125 in
Industry Number
1250H100
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250H100
Zoro #
G516063138
UPC #
072053566017
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
125 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1250H100
Tooth Shape
Trapezoidal
Number of Teeth
250
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1250H100, Number of Teeth 250, Pitch 0.5 in, Pitch Length 125 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.