Zoro Homepage

Timing Belt, 1250H300, Trapezoidal

  • Mfr # 1250H300

  • Zoro # G816211796


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1250H300
Application
General Industrial
Pitch
0.5 in
Top Width
3 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250H300
Zoro #
G816211796
UPC #
072053567441
Country of Origin
United States

Dimensions

Top Width
3 in
Belt Trade Size
H
Pitch Length
125 in

Details

Industry Number
1250H300
Application
General Industrial
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
250
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1250H300, Number of Teeth 250, Pitch 0.5 in, Pitch Length 125 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.