Zoro Homepage

Timing Belt, 1260XH200, Trapezoidal

  • Mfr # 1260XH200

  • Zoro # G616065193


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1260XH200
Top Width
2 in
Pitch Length
126 in
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260XH200
Zoro #
G616065193
UPC #
072053347043
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
126 in
Belt Trade Size
XH

Details

Industry Number
1260XH200
Item
Timing Belt
Material
Neoprene
Color
Black
Number of Teeth
144
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.875 in
Application
General Industrial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1260XH200, Number of Teeth 144, Pitch 0.875 in, Pitch Length 126 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.