Zoro Homepage

Timing Belt, 1260XH300, Trapezoidal

  • Mfr # 1260XH300

  • Zoro # G416065300


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
126 in
Top Width
3 in
Industry Number
1260XH300
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260XH300
Zoro #
G416065300
UPC #
072053347098
Country of Origin
United States

Dimensions

Pitch Length
126 in
Top Width
3 in
Belt Trade Size
XH

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1260XH300
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
144
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1260XH300, Number of Teeth 144, Pitch 0.875 in, Pitch Length 126 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.