Zoro Homepage

Timing Belt, 126XL037, Trapezoidal

  • Mfr # 126XL037

  • Zoro # G116212097


product price: $8.49
/ea

Key Features

Pitch Length
12.6 in
Maximum Operating Temperature
212 Degrees F
Industry Number
126XL037
Number of Teeth
63
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126XL037
Zoro #
G116212097
UPC #
072053704631
Country of Origin
United States

Dimensions

Pitch Length
12.6 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Maximum Operating Temperature
212 Degrees F
Industry Number
126XL037
Number of Teeth
63
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Pitch
0.2 in
Color
Black
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 126XL037, Number of Teeth 63, Pitch 0.2 in, Pitch Length 12.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.