Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 128XL037, Trapezoidal

  • Mfr # 128XL037

  • Zoro # G816063579


product price: $13.59
/ea

Key Features

Pitch Length
12.8 in
Material
Neoprene
Top Width
3/8 in
Industry Number
128XL037
Number of Teeth
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128XL037
Zoro #
G816063579
UPC #
072053936438
Country of Origin
United States

Dimensions

Pitch Length
12.8 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
128XL037
Number of Teeth
64
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Pitch
0.2 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 128XL037, Number of Teeth 64, Pitch 0.2 in, Pitch Length 12.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.