Zoro Homepage

Timing Belt, 8MGT-1040-36, Curvilinear

  • Mfr # 8MGT-1040-36

  • Zoro # G416090869


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Pitch Length
1,040 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1040-36
Zoro #
G416090869
UPC #
072053496260
Country of Origin
United States

Dimensions

Pitch Length
1,040 mm
Belt Trade Size
Urethane Carbon
Top Width
36 mm

Details

Pitch
8 mm
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Industry Number
8MGT-1040-36
Number of Teeth
130
Color
Blue
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1040-36, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.