Zoro Homepage

Timing Belt, 1300-5MGT-15

  • Mfr # 1300-5MGT-15

  • Zoro # G616064356


product price: $44.79
/ea

Key Features

Pitch Length
1,300 mm
Industry Number
1300-5MGT-15
Top Width
15 mm
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300-5MGT-15
Zoro #
G616064356
UPC #
770075596684
Country of Origin
United States

Dimensions

Pitch Length
1,300 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Industry Number
1300-5MGT-15
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Number of Teeth
260
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1300-5MGT-15, Number of Teeth 260, Pitch 5 mm, Pitch Length 1,300 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.