Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 130XL025, Trapezoidal

  • Mfr # 130XL025

  • Zoro # G816212007


product price: $6.59
/ea

Key Features

Color
Black
Number of Teeth
65
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130XL025
Zoro #
G816212007
UPC #
072053562798
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
13 in

Details

Color
Black
Item
Timing Belt
Number of Teeth
65
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
130XL025
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 130XL025, Number of Teeth 65, Pitch 0.2 in, Pitch Length 13 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.