Zoro Homepage

Timing Belt, 1325H100, Trapezoidal

  • Mfr # 1325H100

  • Zoro # G916211825


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Pitch Length
132.5 in
Reinforcing Cord Material
Fiberglass
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325H100
Zoro #
G916211825
UPC #
072053888461
Country of Origin
United States

Dimensions

Pitch Length
132.5 in
Top Width
1 in
Belt Trade Size
H

Details

Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Industry Number
1325H100
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
265
Tooth Location
One Side
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1325H100, Number of Teeth 265, Pitch 0.5 in, Pitch Length 132.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.