Timing Belt, 1325H300, Trapezoidal
Mfr # 1325H300
Zoro # G716064393
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Material
Neoprene
Industry Number
1325H300
Pitch Length
132.5 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1325H300
Zoro #
G716064393
UPC #
072053889123
Country of Origin
United States
Dimensions
Top Width
3 in
Pitch Length
132.5 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
1325H300
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
265
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1325H300, Number of Teeth 265, Pitch 0.5 in, Pitch Length 132.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.